Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, No 12, Carbide, A6589DPP-4.8

  • Mfr # A6589DPP-4.8

  • Zoro # G8070456


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
3 1/4 in
List Number
A3382
Drill Bit Material
Solid Carbide
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-4.8
Zoro #
G8070456
UPC #
-
Country of Origin
France

Dimensions

Flute Length
3 1/4 in
Shank Dia.
6 mm
Overall Length
4 3/4 in
Depth:Dia. Ratio
12xD
Drill Bit Size
#12
Shank Length
1 13/32 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.874mm
Maximum Drilling Depth
2-29/32 in

Details

Cutting Direction
Right Hand
List Number
A3382
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Grade
K30F
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1890
Number of Pieces
1
Item
Jobber Length Drill Bit
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N, P, S
Finish
TiAlN
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Number of Flutes
2
Series
X.treme D12
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1890, Wire, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.