Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, No 12, Carbide, A6794TFP-4.8

  • Mfr # A6794TFP-4.8

  • Zoro # G8034494


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Depth:Dia. Ratio
20xD
List Number
A3382
Grade
K30F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-4.8
Zoro #
G8034494
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
20xD
Drill Bit Size
#12
Flute Length
4 5/8 in
Overall Length
6 7/32 in
Shank Dia.
6 mm
Shank Length
1 13/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
0.874mm
Maximum Drilling Depth
4-41/64 in

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
List Number
A3382
Grade
K30F
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Decimal Equivalent
0.1890
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Number of Flutes
2
Primary Material Application ISO Code
P
Primary Material Application
Steel
Shank Type
Straight
Measurement System
Wire
Finish
TiNAl
Flute Type
Spiral
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, K, M, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
X.treme DH20
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1890, Wire, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.