Zoro Homepage

Jobber Drill, No 12, Carbide, A6994TFP-4.8

  • Mfr # A6994TFP-4.8

  • Zoro # G7998855


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.1890
Drill Bit Point Angle
140 Degrees
Depth:Dia. Ratio
30xD
Flute Length
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-4.8
Zoro #
G7998855
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
30xD
Flute Length
6 5/8 in
Shank Dia.
6 mm
Overall Length
8 3/16 in
Drill Bit Size
#12
Shank Length
1 13/32 in
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
0.874mm
Maximum Drilling Depth
6-41/64 in

Description

Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1890, Wire, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.