Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, No 13, Carbide, A3289DPL-4.7

  • Mfr # A3289DPL-4.7

  • Zoro # G7945472


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
6 mm
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-4.7
Zoro #
G7945472
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Flute Length
15/16 in
Depth:Dia. Ratio
3xD
Drill Bit Size
#13
Overall Length
2 19/32 in
Shank Length
1 13/32 in
Drill Length Class
Jobber-Length
Drill Point Length
0.855mm
Maximum Drilling Depth
21/32 mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Item
Jobber Length Drill Bit
Standards
DIN 6537
Decimal Equivalent
0.1850
Drill Bit Material
Solid Carbide
List Number
A3382
Coolant Through
Yes
Grade
K30F
Drill Bit Grouping
Drill Bit
Number of Flutes
2
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Wire
Shank Type
Straight
Flute Type
Spiral
Finish
TiAlN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
2
Series
X.treme Plus
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application
Composite
Secondary Material Application ISO Code
O

Description

Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.