
Jobber Drills, 0.122 inch diameter, 8 xDc, HSS, no coolant exit, for I
Mfr # DA110-08-03.100U0-WZ90AJ
Zoro # G400022609
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
Key Features
Series
Perform
Cutting edge length
30mm
Shank Dia.
3.1mm
Overall length
65mm
Application
Available as a set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA110-08-03.100U0-WZ90AJ
Zoro #
G400022609
UPC #
4031132424828
Country of Origin
Brazil
Dimensions
Cutting edge length
30mm
Shank Dia.
3.1mm
Overall length
65mm
Cutting edge diameter (h8)
3.1mm
Flute length
36mm
Details
Series
Perform
Application
Available as a set
Finish
TiN tip coating
Description
Jobber Drills, 0.122 inch diameter, 8 xDc, HSS, no coolant exit, for ISO material groups
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.