Jobber Drills, 0.1299 inch diameter, 8 xDc, HSS, no coolant exit, for

  • Mfr # DA110-08-03.300U0-WZ90AJ

  • Zoro # G400023088


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Overall length
65mm
Cutting edge diameter (h8)
3.3mm
Cutting edge length
30mm
Application
Available as a set
Flute length
36mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA110-08-03.300U0-WZ90AJ
Zoro #
G400023088
UPC #
4031132424842
Country of Origin
Brazil

Dimensions

Overall length
65mm
Cutting edge diameter (h8)
3.3mm
Cutting edge length
30mm
Flute length
36mm
Shank Dia.
3.3mm

Details

Application
Available as a set
Series
Perform
Finish
TiN tip coating

Description

Jobber Drills, 0.1299 inch diameter, 8 xDc, HSS, no coolant exit, for ISO material groups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.