Jobber Drills, 0.2165 inch diameter, 8 xDc, HSS, no coolant exit, for

  • Mfr # DA110-08-05.500U0-WZ90AJ

  • Zoro # G700021418


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Overall Length
93mm
Point length
1.652mm
Flute length
57mm
Shank Dia.
5.5mm
Cutting edge length
48mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA110-08-05.500U0-WZ90AJ
Zoro #
G700021418
UPC #
4031132425061
Country of Origin
Brazil

Dimensions

Overall Length
93mm
Point length
1.652mm
Flute length
57mm
Shank Dia.
5.5mm
Cutting edge length
48mm
Cutting edge diameter
5.5mm

Details

Number of Cutting edge
2
Drill Bit Point Angle
118°

Description

Jobber Drills, 0.2165 inch diameter, 8 xDc, HSS, no coolant exit, for ISO material groups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.