Jobber Drills, 0.2362 inch diameter, 8 xDc, HSS, no coolant exit, for

  • Mfr # DA110-08-06.000U0-WZ90AJ

  • Zoro # G000021118


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Overall Length
93mm
Finish
WZ90AJ (TiN tip coating)
Flute Length
57mm
Application
Available as a set
Shank Dia.
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DA110-08-06.000U0-WZ90AJ
Zoro #
G000021118
UPC #
4031132425115
Country of Origin
Brazil

Dimensions

Overall Length
93mm
Flute Length
57mm
Shank Dia.
6mm
Cutting edge diameter (h8)
6mm
Cutting edge length
48mm

Details

Finish
WZ90AJ (TiN tip coating)
Application
Available as a set
Series
Perform

Description

Jobber Drills, 0.2362 inch diameter, 8 xDc, HSS, no coolant exit, for ISO material groups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.