Jobber Drills, 0.2677 inch diameter, 8 xDc, HSS, no coolant exit, for

  • Mfr # DA110-08-06.800U0-WZ90AJ

  • Zoro # G800021783


product price: $9.15
/ea

Key Features

Number of Cutting edge
2
Shank Dia.
6.8mm
Cutting edge length
57mm
Overall Length
109mm
Drill Bit Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA110-08-06.800U0-WZ90AJ
Zoro #
G800021783
UPC #
4031132425191
Country of Origin
Brazil

Dimensions

Shank Dia.
6.8mm
Cutting edge length
57mm
Overall Length
109mm
Flute length
69mm
Point length
2.043mm
Cutting edge diameter
6.8mm

Details

Number of Cutting edge
2
Drill Bit Point Angle
118°

Description

Jobber Drills, 0.2677 inch diameter, 8 xDc, HSS, no coolant exit, for ISO material groups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.