
Jobber Drills, 0.3976 inch diameter, 8 xDc, HSS, no coolant exit, for
Mfr # DA110-08-10.100U0-WZ90AJ
Zoro # G300024390
product price: $17.65
/eaKey Features
Overall Length
133 mm
Finish
WZ90AJ (TiN tip coating)
Flute Length
87mm
Shank Dia.
10.1 mm
Application
Available as a set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA110-08-10.100U0-WZ90AJ
Zoro #
G300024390
UPC #
4031132425528
Country of Origin
Brazil
Dimensions
Overall Length
133 mm
Flute Length
87mm
Shank Dia.
10.1 mm
Cutting edge length
71mm
Cutting edge diameter (h8)
10.1mm
Details
Finish
WZ90AJ (TiN tip coating)
Application
Available as a set
Series
Perform
Description
Jobber Drills, 0.3976 inch diameter, 8 xDc, HSS, no coolant exit, for ISO material groups
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.