Jobber Drills, 0.4134 inch diameter, 8 xDc, HSS, no coolant exit, for

  • Mfr # DA110-08-10.500U0-WZ90AJ

  • Zoro # G700024303


product price: $16.55
/ea

Key Features

Shank Dia.
10.5mm
Cutting edge length
71mm
Finish
TiN tip coating
Overall length
133mm
Cutting edge diameter (h8)
10.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA110-08-10.500U0-WZ90AJ
Zoro #
G700024303
UPC #
4031132425566
Country of Origin
Brazil

Dimensions

Shank Dia.
10.5mm
Cutting edge length
71mm
Overall length
133mm
Cutting edge diameter (h8)
10.5mm
Flute length
87mm

Details

Finish
TiN tip coating
Application
Available as a set
Series
Perform

Description

Jobber Drills, 0.4134 inch diameter, 8 xDc, HSS, no coolant exit, for ISO material groups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.