Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drills, 0.4528 inch diameter, 8 xDc, HSS, no coolant exit, for

  • Mfr # DA110-08-11.500U0-WZ90AJ

  • Zoro # G600024564


product price: $22.55
/ea

Key Features

Overall Length
142mm
Finish
WZ90AJ (TiN tip coating)
Flute Length
94mm
Application
Available as a set
Shank Dia.
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA110-08-11.500U0-WZ90AJ
Zoro #
G600024564
UPC #
4031132425627
Country of Origin
Brazil

Dimensions

Overall Length
142mm
Flute Length
94mm
Shank Dia.
11.5 mm
Cutting edge length
76mm
Cutting edge diameter (h8)
11.5mm

Details

Finish
WZ90AJ (TiN tip coating)
Application
Available as a set
Series
Perform

Description

Jobber Drills, 0.4528 inch diameter, 8 xDc, HSS, no coolant exit, for ISO material groups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.