Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit, 103.00 mm L, 7377549

  • Mfr # 7377549

  • Zoro # G8309980


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Drill Bit Size
8.9 mm
Point Angle
140 Degrees
Flute Length
61 mm
Shank Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7377549
Zoro #
G8309980
UPC #
4031132407722
Country of Origin
China

Dimensions

Overall Length
103 mm
Drill Bit Size
8.9 mm
Flute Length
61 mm
Shank Diameter
10 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
5xD
Shank Length
40 mm
Drill Point Length
1.62 mm
Maximum Drilling Depth
49 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN Tip
Coolant Through
Coolant Through
Cutting Direction
Right Hand
Measurement System
Metric
List Number
DC160
Decimal Equivalent
0.3437
Standards
DIN 6537 L
Drill Bit Point Angle
140 Degrees
Secondary Material Application
Graphite, Plastic, Stainless Steel
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, O
Coolant Fed
Coolant Through
Material Grade - Machining
WJ30ET
Primary Material Application ISO Code
K, N, P, S
Shank Type - Machining
Straight

Description

Jobber Length Drill Bit, Drill Bit Size 8.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.3437, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.