Zoro Homepage

Jobber Length Drill Bit, 103.00 mm L, 7377554

  • Mfr # 7377554

  • Zoro # G8309116


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Drill Bit Size
9.1 mm
Point Angle
140 Degrees
Flute Length
61 mm
Shank Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7377554
Zoro #
G8309116
UPC #
4031132407777
Country of Origin
China

Dimensions

Overall Length
103 mm
Drill Bit Size
9.1 mm
Flute Length
61 mm
Shank Diameter
10 mm
Depth:Dia. Ratio
5xD
Shank Dia.
10 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.66 mm
Maximum Drilling Depth
49 mm
Drill Diameter Tolerance
M7
Shank Length
40 mm

Description

Jobber Length Drill Bit, Drill Bit Size 9.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.3583, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.