Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit, 103.00 mm L, 7378566

  • Mfr # 7378566

  • Zoro # G8310306


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Drill Bit Size
8.9 mm
Point Angle
140 Degrees
Flute Length
61 mm
Shank Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378566
Zoro #
G8310306
UPC #
4031132416793
Country of Origin
China

Dimensions

Overall Length
103 mm
Drill Bit Size
8.9 mm
Flute Length
61 mm
Shank Diameter
10 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
5xD
Shank Length
40 mm
Drill Point Length
1.62 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
49 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN Tip
Coolant Through
Non-Coolant Through
Cutting Direction
Right Hand
List Number
DC160
Decimal Equivalent
0.3504
Standards
DIN 6537 L
Measurement System
Metric
Drill Bit Point Angle
140 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
H, N, O, S
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Titanium
Material Grade - Machining
WJ30ET

Description

Jobber Length Drill Bit, Drill Bit Size 8.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.3504, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.