Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit, 116.00 mm L, 7377882

  • Mfr # 7377882

  • Zoro # G8305047


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Length
116 mm
Drill Bit Size
8 mm
Point Angle
140 Degrees
Flute Length
76 mm
Shank Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7377882
Zoro #
G8305047
UPC #
-
Country of Origin
China

Dimensions

Overall Length
116 mm
Drill Bit Size
8 mm
Flute Length
76 mm
Shank Diameter
8 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
M7
Drill Point Length
1.46 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
64 mm
Shank Length
36 mm

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN Tip
Coolant Through
Coolant Through
Decimal Equivalent
0.3149
Measurement System
Metric
Drill Bit Point Angle
140 Degrees
List Number
DC160
Standards
TP-NORM 64
Cutting Direction
Right Hand
Material Grade - Machining
WJ30ET
Secondary Material Application ISO Code
H, M, O
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, N, P, S
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application
Graphite, Plastic, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Shank Type - Machining
Straight

Description

Jobber Length Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.3149, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.