Jobber Length Drill Bit, 12.30 mm, Carbide, 7377933

  • Mfr # DC160-08-12.303A1-WJ30ET

  • Zoro # G8306359


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 17/100 in
Drill Bit Size
31/64 in
Point Angle
140 Degrees
Flute Length
5 59/250 in
Shank Diameter
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-08-12.303A1-WJ30ET
Zoro #
G8306359
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 17/100 in
Drill Bit Size
31/64 in
Flute Length
5 59/250 in
Shank Diameter
35/64 in
Depth:Dia. Ratio
8xD
Shank Dia.
35/64 in
Maximum Drilling Depth
4 43/64 in
Shank Length
1 193/250 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.0881 in

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN Tip
Coolant Through
Coolant Through
List Number
DC160
Drill Bit Point Angle
140 Degrees
Standards
TP-NORM 64
Decimal Equivalent
0.4843
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Secondary Material Application
Graphite, Plastic, Stainless Steel
Primary Material Application ISO Code
K, N, P, S
Number of Coolant Holes
2
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Secondary Material Application ISO Code
H, M, O
Shank Type - Machining
Straight
Material Grade - Machining
WJ30ET
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.4843, Fractional Inch, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.