Jobber Length Drill Bit, 13.49 mm, Carbide, 7377937

  • Mfr # DC160-03-13.494A1-WJ30ET

  • Zoro # G8306018


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 213/1000 in
Drill Bit Size
17/32 in
Point Angle
140 Degrees
Flute Length
5 59/250 in
Shank Diameter
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC160-03-13.494A1-WJ30ET
Zoro #
G8306018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 213/1000 in
Drill Bit Size
17/32 in
Flute Length
5 59/250 in
Shank Diameter
35/64 in
Depth:Dia. Ratio
8xD
Shank Dia.
35/64 in
Drill Diameter Tolerance
M7
Drill Point Length
0.0967 in
Maximum Drilling Depth
4 43/64 in
Shank Length
1 193/250 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN Tip
Coolant Through
Coolant Through
List Number
DC160
Measurement System
Fractional Inch
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5312
Standards
TP-NORM 64
Primary Material Application ISO Code
K, N, P, S
Secondary Material Application ISO Code
H, M, O
Shank Type - Machining
Straight
Sheeter Drill
No
Number of Coolant Holes
2
Material Grade - Machining
WJ30ET
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Coolant Fed
Coolant Through
Secondary Material Application
Graphite, Plastic, Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.5312, Fractional Inch, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.