Zoro Homepage

Jobber Length Drill Bit, 139.00 mm L, 7377895

  • Mfr # 7377895

  • Zoro # G8309125


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Overall Length
139 mm
Drill Bit Size
9.1 mm
Point Angle
140 Degrees
Flute Length
95 mm
Shank Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7377895
Zoro #
G8309125
UPC #
-
Country of Origin
China

Dimensions

Overall Length
139 mm
Drill Bit Size
9.1 mm
Flute Length
95 mm
Shank Diameter
10 mm
Depth:Dia. Ratio
8xD
Shank Dia.
10 mm
Drill Point Length
1.66 mm
Maximum Drilling Depth
80 mm
Drill Length Class
Jobber-Length
Shank Length
40 mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 9.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.3583, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.