Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit, 163.00 mm L, 7377913

  • Mfr # 7377913

  • Zoro # G8316089


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Overall Length
163 mm
Drill Bit Size
10.5 mm
Point Angle
140 Degrees
Flute Length
114 mm
Shank Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7377913
Zoro #
G8316089
UPC #
4031132411354
Country of Origin
China

Dimensions

Overall Length
163 mm
Drill Bit Size
10.5 mm
Flute Length
114 mm
Shank Diameter
12 mm
Depth:Dia. Ratio
8xD
Shank Dia.
12 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.91 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
96 mm
Shank Length
45 mm

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN Tip
Coolant Through
Coolant Through
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
List Number
DC160
Measurement System
Metric
Standards
TP-NORM 64
Decimal Equivalent
0.4134
Material Grade - Machining
WJ30ET
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Secondary Material Application
Graphite, Plastic, Stainless Steel
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, O
Primary Material Application ISO Code
K, N, P, S
Coolant Fed
Coolant Through

Description

Jobber Length Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.4134, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.