Shop WALTER
See all product information
Create Account
Jobber Length Drill Bit, 66.00 mm L, 7378440
- Mfr # 7378440
- Zoro # G8308845
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Overall Length
66 mm
Drill Bit Size
3.65 mm
Point Angle
140 Degrees
Flute Length
28 mm
Shank Diameter
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7378440
- Zoro #
- G8308845
- UPC #
- 4031132415536
- Country of Origin
- China
Dimensions
- Overall Length
- 66 mm
- Drill Bit Size
- 3.65 mm
- Flute Length
- 28 mm
- Shank Diameter
- 6 mm
- Depth:Dia. Ratio
- 5xD
- Shank Dia.
- 6 mm
- Maximum Drilling Depth
- 23 mm
- Shank Length
- 36 mm
- Drill Diameter Tolerance
- M7
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.66 mm
- Wire Rope Length
- 66 mm
- Length
- 66 mm
Description
Jobber Length Drill Bit, Drill Bit Size 3.65 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.1437, Metric, Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.