Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit, 74.00 mm L, 7377430

  • Mfr # 7377430

  • Zoro # G8309588


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Length
74 mm
Drill Bit Size
3.9 mm
Point Angle
140 Degrees
Flute Length
36 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7377430
Zoro #
G8309588
UPC #
-
Country of Origin
China

Dimensions

Overall Length
74 mm
Drill Bit Size
3.9 mm
Flute Length
36 mm
Shank Diameter
6 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
29 mm
Drill Diameter Tolerance
M7
Shank Length
36 mm
Drill Point Length
0.71 mm

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN Tip
Coolant Through
Coolant Through
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537 L
Measurement System
Metric
List Number
DC160
Decimal Equivalent
0.1535
Cutting Direction
Right Hand
Secondary Material Application
Graphite, Plastic, Stainless Steel
Material Grade - Machining
WJ30ET
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, M, O
Number of Coolant Holes
2
Primary Material Application ISO Code
K, N, P, S
Sheeter Drill
No
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 3.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.1535, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.