Zoro Homepage

Jobber Length Drill Bit, 74.00 mm L, 7378452

  • Mfr # 7378452

  • Zoro # G8310890


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
74 mm
Drill Bit Size
4.1 mm
Point Angle
140 Degrees
Flute Length
36 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378452
Zoro #
G8310890
UPC #
-
Country of Origin
China

Dimensions

Overall Length
74 mm
Drill Bit Size
4.1 mm
Flute Length
36 mm
Shank Diameter
6 mm
Depth:Dia. Ratio
5xD
Shank Dia.
6 mm
Drill Length Class
Jobber-Length
Shank Length
36 mm
Maximum Drilling Depth
29 mm
Drill Point Length
0.74 mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 4.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.1614, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.