Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit, 82.00 mm L, 7377473

  • Mfr # 7377473

  • Zoro # G8317330


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82 mm
Drill Bit Size
5.6 mm
Point Angle
140 Degrees
Flute Length
44 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7377473
Zoro #
G8317330
UPC #
-
Country of Origin
China

Dimensions

Overall Length
82 mm
Drill Bit Size
5.6 mm
Flute Length
44 mm
Shank Diameter
6 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Drill Diameter Tolerance
M7
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
35 mm
Drill Point Length
1.02 mm

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN Tip
Coolant Through
Coolant Through
List Number
DC160
Drill Bit Point Angle
140 Degrees
Measurement System
Metric
Cutting Direction
Right Hand
Standards
DIN 6537 L
Decimal Equivalent
0.2204
Secondary Material Application ISO Code
H, M, O
Sheeter Drill
No
Coolant Fed
Coolant Through
Material Grade - Machining
WJ30ET
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Secondary Material Application
Graphite, Plastic, Stainless Steel
Primary Material Application ISO Code
K, N, P, S
Number of Coolant Holes
2
Shank Type - Machining
Weldon Flat

Description

Jobber Length Drill Bit, Drill Bit Size 5.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.2204, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.