Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit, 82.00 mm L, 7378493

  • Mfr # 7378493

  • Zoro # G8317358


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82 mm
Drill Bit Size
5.8 mm
Point Angle
140 Degrees
Flute Length
44 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378493
Zoro #
G8317358
UPC #
-
Country of Origin
China

Dimensions

Overall Length
82 mm
Drill Bit Size
5.8 mm
Flute Length
44 mm
Shank Diameter
6 mm
Depth:Dia. Ratio
5xD
Shank Dia.
6 mm
Maximum Drilling Depth
35 mm
Drill Length Class
Jobber-Length
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.06 mm

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN Tip
Coolant Through
Non-Coolant Through
Cutting Direction
Right Hand
Standards
DIN 6537 L
Measurement System
Metric
Drill Bit Point Angle
140 Degrees
List Number
DC160
Decimal Equivalent
0.2283
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Titanium
Secondary Material Application ISO Code
H, N, O, S
Material Grade - Machining
WJ30ET
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size 5.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.2283, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.