Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit, 91.00 mm L, 7378512

  • Mfr # 7378512

  • Zoro # G8319467


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Drill Bit Size
6.6 mm
Point Angle
140 Degrees
Flute Length
53 mm
Shank Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378512
Zoro #
G8319467
UPC #
-
Country of Origin
China

Dimensions

Overall Length
91 mm
Drill Bit Size
6.6 mm
Flute Length
53 mm
Shank Diameter
8 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
5xD
Drill Diameter Tolerance
M7
Maximum Drilling Depth
43 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.20 mm

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiSiAlCrN/AlTiN Tip
Coolant Through
Non-Coolant Through
Cutting Direction
Right Hand
Measurement System
Metric
List Number
DC160
Standards
DIN 6537 L
Decimal Equivalent
0.2598
Drill Bit Point Angle
140 Degrees
Sheeter Drill
No
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Titanium
Primary Material Application ISO Code
K, P
Material Grade - Machining
WJ30ET
Secondary Material Application ISO Code
H, N, O, S
Shank Type - Machining
Weldon Flat

Description

Jobber Length Drill Bit, Drill Bit Size 6.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.2598, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.