Zoro Homepage

Jobber Length Drill Bit, 97.00 mm L, 7377853

  • Mfr # 7377853

  • Zoro # G8316597


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Length
97 mm
Drill Bit Size
5.7 mm
Point Angle
140 Degrees
Flute Length
57 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7377853
Zoro #
G8316597
UPC #
4031132410753
Country of Origin
China

Dimensions

Overall Length
97 mm
Drill Bit Size
5.7 mm
Flute Length
57 mm
Shank Diameter
6 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Drill Diameter Tolerance
M7
Drill Point Length
1.04 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
48 mm
Shank Length
36 mm

Description

Jobber Length Drill Bit, Drill Bit Size 5.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.2244, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.