Jobber Length Drill Bits, 0.4173" Diameter, 5xD, Carbide, axial inclin

  • Mfr # DC150-05-10.600D1-WJ30RE

  • Zoro # G500022899


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12mm
Finish - Machining
WJ30RE (TiNAl)
Drilling Depth
56mm
Series
Perform
Flute length
71mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-10.600D1-WJ30RE
Zoro #
G500022899
UPC #
4031132402079
Country of Origin
China

Dimensions

Shank Dia.
12mm
Drilling Depth
56mm
Flute length
71mm
Shank length
45mm
Cutting edge diameter (m7)
10.6mm
Overall length
118mm

Details

Finish - Machining
WJ30RE (TiNAl)
Series
Perform

Description

Jobber Length Drill Bits, 0.4173" Diameter, 5xD, Carbide, axial inclined exit, suitable for ISO K, N, P, S materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.