Jobber Length Drill Bits, 0.7283" Diameter, 5xD, Carbide, axial inclin

  • Mfr # DC150-05-18.500D1-WJ30RE

  • Zoro # G000021446


product price:  $515.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
TiNAl
Flute length
101mm
Shank length
50mm
Overall length
153mm
Shank Dia.
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-18.500D1-WJ30RE
Zoro #
G000021446
UPC #
4031132402574
Country of Origin
China

Dimensions

Flute length
101mm
Shank length
50mm
Overall length
153mm
Shank Dia.
20mm
Cutting edge diameter (m7)
18.5mm
Drilling Depth
77mm
Overall Length
153mm
Point length
3.367mm
Regrinding length
4 mm
Cutting edge diameter
18.5mm

Details

Finish - Machining
TiNAl
Item
Drill Bits
Series
Perform
Drill Bit Point Angle
140°
Number of regrinds
4 PCE
Number of Cutting edge
2

Description

Jobber Length Drill Bits, 0.7283" Diameter, 5xD, Carbide, axial inclined exit, suitable for ISO K, N, P, S materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.