Linear Wheel Brush Crimped 4.5"x2"
- Mfr # 13M464
- Zoro # G4381297
product price:
$
92.45
/ea
Key Features
Max. RPM
4000
Arbor Hole Size
5/8" - 11
Type
Crimped
Brush Dia.
4-1/2"
Works With
Line-Mate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13M464
- Zoro #
- G4381297
- UPC #
- 662980257838
- Country of Origin
- China
- Max. RPM
- 4000
- Type
- Crimped
- Item
- LINEAR CRIMPED BRUSH
- Works With
- Line-Mate
- Application
- Rust & corrosion removal
Dimensions
- Arbor Hole Size
- 5/8" - 11
- Brush Dia.
- 4-1/2"
- Face Width
- 2”
- Wire Dia.
- 0.010"
Description
LINEAR CRIMPED BRUSH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.