Zoro Homepage

Machine reamers F1342-10.4

  • Mfr # F1342-10.4

  • Zoro # G800014426


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Finish - Machining
uncoated
Number of teeth
6
Cutting edge length
38mm
Connection diameter (h9)
10mm
Cutting diameter
10.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1342-10.4
Zoro #
G800014426
UPC #
4031132187211
Country of Origin
France

Dimensions

Cutting edge length
38mm
Connection diameter (h9)
10mm
Cutting diameter
10.4mm
Overall length
133mm
Connection diameter
10mm
Overall Length
133mm

Details

Finish - Machining
uncoated
Number of teeth
6
Primary Material Application
Walter standard up to dia. 2.1 mm

Description

Chucking Reamers, F1342-10.4, 10.4 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.