
Machine reamers F1342-12
Mfr # F1342-12
Zoro # G900011950
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Overall length
151mm
Cutting edge length
44mm
Primary Material Application
Walter standard up to dia. 2.1 mm
Cutting diameter
12mm
Finish - Machining
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1342-12
Zoro #
G900011950
UPC #
4031132187327
Country of Origin
Germany
Dimensions
Overall length
151mm
Cutting edge length
44mm
Cutting diameter
12mm
Connection diameter (h9)
10mm
Details
Primary Material Application
Walter standard up to dia. 2.1 mm
Finish - Machining
uncoated
Number of teeth
6EA
Description
Chucking Reamers, F1342-12, 12 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.