Zoro Homepage

Machine reamers F1342-16.5

  • Mfr # F1342-16.5

  • Zoro # G200012152


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
uncoated
Primary Material Application
Walter standard up to dia. 2.1 mm
Connection diameter (h9)
14mm
Cutting diameter
16.5mm
Overall length
175mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1342-16.5
Zoro #
G200012152
UPC #
4031132187501
Country of Origin
Germany

Dimensions

Connection diameter (h9)
14mm
Cutting diameter
16.5mm
Overall length
175mm
Cutting edge length
54mm

Details

Finish - Machining
uncoated
Primary Material Application
Walter standard up to dia. 2.1 mm
Number of teeth
8EA

Description

Chucking Reamers, F1342-16.5, 16.5 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.