Zoro Homepage

Machine reamers F1352-6

  • Mfr # F1352-6

  • Zoro # G400012471


product price: $38.19
/ea

Key Features

Finish - Machining
uncoated
Primary Material Application
Walter standard up to dia. 1.3 mm
Number of teeth
6EA
Cutting diameter
6mm
Overall length
93mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1352-6
Zoro #
G400012471
UPC #
4031132188560
Country of Origin
Germany

Dimensions

Cutting diameter
6mm
Overall length
93mm
Cutting edge length
26mm
Connection diameter (h9)
6mm

Details

Finish - Machining
uncoated
Primary Material Application
Walter standard up to dia. 1.3 mm
Number of teeth
6EA

Description

Chucking Reamers, F1352-6, 6 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.