Machine reamers F1352HUN-11.99

  • Mfr # F1352HUN-11.99

  • Zoro # G900012100


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
151mm
Shank Size
46mm
Cutting diameter
11.99mm
Number of teeth
6
Connection diameter
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1352HUN-11.99
Zoro #
G900012100
UPC #
4031132134291
Country of Origin
Germany

Dimensions

Overall Length
151mm
Shank Size
46mm
Cutting diameter
11.99mm
Connection diameter
10mm
Cutting edge length
44mm

Details

Number of teeth
6

Description

Chucking Reamers, F1352HUN-11.99, 11.99 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.