Zoro Homepage

Machine reamers F1352HUN-1.21

  • Mfr # F1352HUN-1.21

  • Zoro # G100015871


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Cutting diameter
1.21mm
Connection diameter (h9)
1mm
Cutting edge length
8mm
Overall length
38mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1352HUN-1.21
Zoro #
G100015871
UPC #
4031132135373
Country of Origin
Germany

Dimensions

Cutting diameter
1.21mm
Connection diameter (h9)
1mm
Cutting edge length
8mm
Overall length
38mm
Shank Size
21.5mm
Overall Length
38mm
Connection diameter
1mm

Details

Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Number of teeth
3
Finish - Machining
uncoated

Description

Chucking Reamers, F1352HUN-1.21, 1.21 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.