Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine reamers F1352HUN-2.99

  • Mfr # F1352HUN-2.99

  • Zoro # G100012368


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
uncoated
Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Shank Size
29mm
Cutting diameter
2.99mm
Connection diameter (h9)
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1352HUN-2.99
Zoro #
G100012368
UPC #
4031132137155
Country of Origin
Germany

Dimensions

Shank Size
29mm
Cutting diameter
2.99mm
Connection diameter (h9)
3mm
Overall length
61mm
Cutting edge length
15mm

Details

Finish - Machining
uncoated
Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Number of teeth
6EA

Description

Chucking Reamers, F1352HUN-2.99, 2.99 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.