Zoro Homepage

Machine reamers F1352HUN-3.25

  • Mfr # F1352HUN-3.25

  • Zoro # G100014072


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Shank Size
30mm
Number of teeth
6
Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Cutting diameter
3.25mm
Connection diameter (h9)
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1352HUN-3.25
Zoro #
G100014072
UPC #
4031132137414
Country of Origin
Germany

Dimensions

Shank Size
30mm
Cutting diameter
3.25mm
Connection diameter (h9)
3mm
Overall length
65mm
Cutting edge length
16mm
Overall Length
65mm
Connection diameter
3mm

Details

Number of teeth
6
Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Finish - Machining
uncoated

Description

Chucking Reamers, F1352HUN-3.25, 3.25 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.