Zoro Homepage

Machine reamers F1352HUN-3.82

  • Mfr # F1352HUN-3.82

  • Zoro # G900012582


product price: $65.89
/ea

Key Features

Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Cutting diameter
3.82mm
Finish - Machining
uncoated
Shank Size
32mm
Number of teeth
6EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1352HUN-3.82
Zoro #
G900012582
UPC #
4031132137988
Country of Origin
Germany

Dimensions

Cutting diameter
3.82mm
Shank Size
32mm
Connection diameter (h9)
4mm
Cutting edge length
19mm
Overall length
75mm

Details

Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Finish - Machining
uncoated
Number of teeth
6EA

Description

Chucking Reamers, F1352HUN-3.82, 3.82 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.