Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine reamers F1352HUN-3.88

  • Mfr # F1352HUN-3.88

  • Zoro # G800012569


product price: $66.49
/ea

Key Features

Connection diameter
4mm
Cutting diameter
3.88mm
Cutting edge length
19mm
Number of teeth
6
Shank Size
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1352HUN-3.88
Zoro #
G800012569
UPC #
4031132138046
Country of Origin
Germany

Dimensions

Connection diameter
4mm
Cutting diameter
3.88mm
Cutting edge length
19mm
Shank Size
32mm
Overall Length
75mm

Details

Number of teeth
6

Description

Chucking Reamers, F1352HUN-3.88, 3.88 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.