Zoro Homepage

Machine reamers F1352HUN-5.11

  • Mfr # F1352HUN-5.11

  • Zoro # G800014853


product price: $74.89
/ea

Key Features

Connection diameter (h9)
5mm
Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Overall length
86mm
Cutting diameter
5.11mm
Shank Size
34mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1352HUN-5.11
Zoro #
G800014853
UPC #
4031132139272
Country of Origin
Germany

Dimensions

Connection diameter (h9)
5mm
Overall length
86mm
Cutting diameter
5.11mm
Shank Size
34mm
Cutting edge length
23mm

Details

Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Finish - Machining
uncoated
Number of teeth
6EA

Description

Chucking Reamers, F1352HUN-5.11, 5.11 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.