Zoro Homepage

Machine reamers F1352HUN-5.99

  • Mfr # F1352HUN-5.99

  • Zoro # G500014597


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Connection diameter (h9)
6mm
Overall length
93mm
Finish - Machining
uncoated
Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Number of teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1352HUN-5.99
Zoro #
G500014597
UPC #
4031132140155
Country of Origin
Germany

Dimensions

Connection diameter (h9)
6mm
Overall length
93mm
Cutting edge length
26mm
Shank Size
36mm
Cutting diameter
5.99mm
Overall Length
93mm
Connection diameter
6mm

Details

Finish - Machining
uncoated
Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Number of teeth
6

Description

Chucking Reamers, F1352HUN-5.99, 5.99 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.