Zoro Homepage

Machine reamers F1352HUN-7.85

  • Mfr # F1352HUN-7.85

  • Zoro # G700015639


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Number of teeth
6EA
Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Finish - Machining
uncoated
Overall length
117mm
Cutting diameter
7.85mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1352HUN-7.85
Zoro #
G700015639
UPC #
4031132142012
Country of Origin
Germany

Dimensions

Overall length
117mm
Cutting diameter
7.85mm
Cutting edge length
33mm
Connection diameter (h9)
8mm
Shank Size
42mm

Details

Number of teeth
6EA
Primary Material Application
Walter standard up to dia. 3.75 mm with centring tips
Finish - Machining
uncoated

Description

Chucking Reamers, F1352HUN-7.85, 7.85 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.