Machine Tap, 18 mm Thread L
- Mfr # 8606179
- Zoro # G523358340
product price:Â
$
84.55
/ea
Key Features
Class of Fit
6HX
Impact Rated
Not Impact Rated
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Size
M9x1
Tap Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8606179
- Zoro #
- G523358340
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M9x1
- Thread Length
- 18 mm
- Wire Rope Length
- 94.01 mm
- Shank Diameter
- 7 mm
- Overall Length
- 94.01 mm
- Length
- 94.01 mm
Details
- Class of Fit
- 6HX
- Impact Rated
- Not Impact Rated
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
- Item
- Machine Tap
- Tap Finish
- Black Oxide
- List Number
- TD217-MF-L0
- Primary Material Application ISO Code
- K, M, N, P
- Tap Application
- Through Hole
- Thread Standard
- Metric
- Thread Limit
- H9
- Tap Style
- Spiral Point
- Shank Type
- Straight
- Tap Material
- Cobalt High Speed Steel
- Number of Flutes
- 3
- Thread Direction
- Right Hand
Description
Machine Tap, Thread Size M9x1, Metric, Overall Length 94.01 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm, Thread Limit H9, Class of Fit 6HX, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.