Zoro Homepage

Machine taps EP2156302-M12X1.5

  • Mfr # EP2156302-M12X1.5

  • Zoro # G500030153


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Usable length
73mm
Application
For long-chipping materials
Series
Paradur Eco Plus
Number of grooves
4EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2156302-M12X1.5
Zoro #
G500030153
UPC #
4042446240622
Country of Origin
Germany

Dimensions

Usable length
73mm
Thread length
13mm
Driving square length
10mm
Connection diameter (h9)
9mm
Clamping width
7mm
Functional length
100mm
Tap Thread Size
MF 12x1.5

Details

Number of Flutes
4
Application
For long-chipping materials
Series
Paradur Eco Plus
Number of grooves
4EA
Thread pitch
1.5mm
Tap Finish
THL (TiAlN)

Description

Spiral Flute Taps, Advanced Machine Taps, HSS-E, EP2156302-M12X1.5, Thread profile - MF 12x1.5, for ISO material groups K, M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.