Zoro Homepage

Machine taps EP2156302-M16X1.5

  • Mfr # EP2156302-M16X1.5

  • Zoro # G200030477


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Functional length
100mm
Clamping width
9mm
Driving square length
12mm
Thread length
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2156302-M16X1.5
Zoro #
G200030477
UPC #
4042446240646
Country of Origin
Germany

Dimensions

Functional length
100mm
Clamping width
9mm
Driving square length
12mm
Thread length
15mm
Connection diameter (h9)
12mm
Tap Thread Size
MF 16x1.5
Usable length
58mm

Details

Number of Flutes
4
Thread pitch
1.5mm
Number of grooves
4EA
Series
Paradur Eco Plus
Tap Finish
THL (TiAlN)
Application
For long-chipping materials

Description

Spiral Flute Taps, Advanced Machine Taps, HSS-E, EP2156302-M16X1.5, Thread profile - MF 16x1.5, for ISO material groups K, M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.