Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine taps EP2156302-M18X1.5

  • Mfr # EP2156302-M18X1.5

  • Zoro # G000030608


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Number of grooves
4
Thread pitch
1.5mm
Thread length
17mm
Usable length
66mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2156302-M18X1.5
Zoro #
G000030608
UPC #
4042446240653
Country of Origin
Germany

Dimensions

Thread length
17mm
Usable length
66mm
Functional length
110mm
Clamping width
11mm
Driving square length
14mm
Connection diameter
14mm
Hole Diameter
16.5mm
Tap Thread Size
MF 18x1.5
Tap chamfer length
4.2mm

Details

Number of Flutes
4
Number of grooves
4
Thread pitch
1.5mm

Description

Spiral Flute Taps, Advanced Machine Taps, HSS-E, EP2156302-M18X1.5, Thread profile - MF 18x1.5, for ISO material groups K, M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.