Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine taps EP2156302-M20X1.5

  • Mfr # EP2156302-M20X1.5

  • Zoro # G900030470


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Thread length
17mm
Tap chamfer length
4.2mm
Hole Diameter
18.5mm
Functional length
125mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2156302-M20X1.5
Zoro #
G900030470
UPC #
4042446240660
Country of Origin
Germany

Dimensions

Thread length
17mm
Tap chamfer length
4.2mm
Hole Diameter
18.5mm
Functional length
125mm
Clamping width
12mm
Connection diameter
16mm
Usable length
80mm
Driving square length
15mm
Tap Thread Size
MF 20x1.5

Details

Number of Flutes
4
Number of grooves
4
Thread pitch
1.5mm

Description

Spiral Flute Taps, Advanced Machine Taps, HSS-E, EP2156302-M20X1.5, Thread profile - MF 20x1.5, for ISO material groups K, M, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.