Zoro Homepage

Machine taps, thread profile: NPT 1/4-18, hand of thread: Right, coola

  • Mfr # 2556702-NPT1/4

  • Zoro # G700031547


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Number of grooves
4
Connection diameter (h9)
14mm
Clamping width
11mm
Functional length
100mm
Tap Thread Size
NPT 1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2556702-NPT1/4
Zoro #
G700031547
UPC #
4042446114770
Country of Origin
Germany

Dimensions

Connection diameter (h9)
14mm
Clamping width
11mm
Functional length
100mm
Tap Thread Size
NPT 1/4-18
Usable length
56mm
Cutting edge length
20mm
Nominal thread diameter
13.372mm
Driving square length
11mm
Tap chamfer length
3.53mm
Hole Diameter
11.1mm
Connection diameter
14mm

Details

Number of grooves
4
Tap Finish
THL (TiAlN)
Threads per inch
18
Application
For long-chipping materials
Series
Paradur Inox

Description

Machine taps, thread profile: NPT 1/4-18, hand of thread: Right, coolant: no coolant exit, coating: THL, 2556702-NPT1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.