
Machine taps, thread profile: NPT 1/8-27, hand of thread: Right, coola
Mfr # 25467-NPT1/8
Zoro # G300030797
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
NPT 1/8-27
Tap Finish
uncoated
Application
For long-chipping materials
Connection diameter (h9)
11mm
Series
ParadurĀ® Ni
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25467-NPT1/8
Zoro #
G300030797
UPC #
4042446034559
Country of Origin
Germany
Dimensions
Tap Thread Size
NPT 1/8-27
Connection diameter (h9)
11mm
Usable length
61mm
Nominal thread diameter
10.065mm
Cutting edge length
14mm
Functional length
90mm
Clamping width
9mm
Driving square length
9mm
Details
Tap Finish
uncoated
Application
For long-chipping materials
Series
ParadurĀ® Ni
Threads per inch
27
Number of grooves
4EA
Description
Machine taps, thread profile: NPT 1/8-27, hand of thread: Right, coolant: no coolant exit, coating: Uncoated, 25467-NPT1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.